Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. 86102
    86102
    MARS Cable Ties, Duct Strap Series
    Item Number
    86102
    MFG Item Number
    86102
    Series
    Duct Strap
    Product Description
    24 BLK DUCT STRAP (50PK)
    Specifications
    Specifications
    Nominal Length 24 "
    Tensile Strength (lb) 175 lbs
    Max Bundle Diam. (in) 6 "
    Type Duct Straps
    Color Black
    Package Quantity 50
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 86103
    86103
    MARS Cable Ties, Duct Strap Series
    Item Number
    86103
    MFG Item Number
    86103
    Series
    Duct Strap
    Product Description
    36 BLK DUCT STRAP (50PK)
    Specifications
    Specifications
    Nominal Length 36 "
    Tensile Strength (lb) 175 lbs
    Max Bundle Diam. (in) 10 "
    Type Duct Straps
    Color Black
    Package Quantity 50
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 86127
    86127
    MARS Cable Ties, Duct Strap Series
    Item Number
    86127
    MFG Item Number
    86127
    Series
    Duct Strap
    Product Description
    24 DUCT STRAP 50PK
    Specifications
    Specifications
    Nominal Length 24 "
    Tensile Strength (lb) 175 lbs
    Max Bundle Diam. (in) 6 "
    Type Duct Straps
    Color Natural
    Package Quantity 50
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 86128
    86128
    MARS Cable Ties, Duct Strap Series
    Item Number
    86128
    MFG Item Number
    86128
    Series
    Duct Strap
    Product Description
    36 DUCT STRAP 50PK
    Specifications
    Specifications
    Nominal Length 36 "
    Tensile Strength (lb) 175 lbs
    Max Bundle Diam. (in) 10 "
    Type Duct Straps
    Color Natural
    Package Quantity 50
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 86129
    86129
    MARS Cable Ties, Duct Strap Series
    Item Number
    86129
    MFG Item Number
    86129
    Series
    Duct Strap
    Product Description
    48 DUCT STRAP 50PK
    Specifications
    Specifications
    Nominal Length 48 "
    Tensile Strength (lb) 175 lbs
    Max Bundle Diam. (in) 14 "
    Type Duct Straps
    Color Natural
    Package Quantity 50
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Connectors, Cordsets & Terminals

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.

Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved